Wire Guard, 2 in H, 100 ft L, 1-7/8 in W, 1 Channel, PVC, White
Mfr # SR-WG-200-5-20PK-WT
Zoro # G808062023
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Width
1-7/8 in
Number of Channels
1
Max. Cable Dia.
1-7/8 in
Material
PVC
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SR-WG-200-5-20PK-WT
Zoro #
G808062023
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Length
100 ft
Width
1-7/8 in
Max. Cable Dia.
1-7/8 in
Channel Width
1 7/8 in
Cable Protector Height
2 in
Cable Protector Channel Height
2 in
Details
Item
Wire Guard
Number of Channels
1
Material
PVC
Color
White
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 100 ft, Color White, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.