Shop EDGE EYEWEAR

Nevosa, Safety Glasses, Anti-Scratch, Light Blue Lens, Black Frame, Full-Frame

  • Mfr # XV413VS

  • Zoro # G808062054


product price: 
$
6.79
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XV413VS
Zoro #
G808062054
UPC #
697920021644
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Foam Lined
No
Series
Nevosa
Frame Style
Wraparound
Standards
ANSI, CSA Certified
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
Yes
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Arm Material
Polycarbonate, TPR
Hinge Type
Barrel
Includes Padded Arms
No
Minimum Operating Temperature
41 Degrees F
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Visible Light Scale Protection
L1.3
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Nose Bridge Material
Nylon, Polycarbonate, PVC
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Nose Piece
No
Includes No Lens Coatings
No
Application
General Purpose
Arm Tip Type
Straight
Dielectric Protection
No
Maximum Operating Temperature
41 Degrees F
Padding Location
Nose Bridge
Frame Features
Metal Detectable
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Nevosa, Gender Unisex, Lens Color Light Blue, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified

Ratings & reviews