Shop KIPP
See all product information
Create Account
Diamond Locating Pin, Head 10 mm dia
- Mfr # K0817.102
- Zoro # G808073258
product price:Â
$
23.85
/ea
Key Features
Material
Tool Steel
Shank Length
30 mm
System of Measurement
Metric
Head Diameter
10 mm
Shank Outside Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.102
- Zoro #
- G808073258
- UPC #
- 4059245234080
- Country of Origin
- Germany
Dimensions
- Shank Length
- 30 mm
- Head Diameter
- 10 mm
- Shank Outside Diameter
- 10 mm
- Head Height
- 13 mm
Details
- Item
- Diamond Locating Pin
- Material
- Tool Steel
- System of Measurement
- Metric
- Shouldered
- No
- Head Shape
- Diamond
- Standards
- RoHS
- Shell Material
- Tool Steel
Description
Diamond Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Diamond, Head Diameter 10 mm, Head Height 13 mm, Shank Outside Diameter 10 mm, Material Tool Steel, Shank Length 30 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.