Shop TRITAN
See all product information
Create Account
Double Shielded Yoke Roller, Flat Yoke, 1-3/4 in Dia, 1 in Wd, 1/2 in Bore Dia
Mfr # CYR 1 3/4S
Zoro # G808091085
CAD Available
product price:Â
$
45.15
/ea
Key Features
CAD Drawing
Roller Style
Yoke
Roller Type
Flat
Closure
Double Shielded
Bearing Material
AISI 52100
Roller Diameter
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYR 1 3/4S
- Zoro #
- G808091085
- UPC #
- 00888569005946
- Country of Origin
- China
- Item
- Track Roller
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Double Shielded
- Bearing Material
- AISI 52100
- Rolling Element Rows
- 1
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Dynamic Load Capacity (Lb.)
- 3980
- Static Load Capacity (Lb.)
- 9560
- Lubrication Openings
- Oiler Hole
- Roller Head Type
- Flat
- Duty Type
- Standard
- Standards
- ISO 9001
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Features
- Resistance Properties
- Corrosion-Resistant
- Roller Finish
- Black Oxide
- CAD Available
- Yes
- For Environment
- Highly Dusty and Dirty
- Number of Rows
- 1
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Double Shielded, Duty Type Standard, For Environment Highly Dusty and Dirty, Overall Length 1 3/4 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller