Shop RINGERS GLOVES

Ringers(R) R840 Abrasion/Impact Gloves, XL (10), Black 1 PR

  • Mfr # R-840VP

  • Zoro # G808104532


product price: 
$
14.99
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-840VP
Zoro #
G808104532
UPC #
20076490626192
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Glove Length
10.39 in
Thickness
15 ga
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Details

Item
Abrasion/Impact Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
ANSI/ISEA Abrasion Level
4
Series
Ringers(R) R840
Knit Material
Nylon
Cuff Style
Knitwrist
Glove Materials
Nylon Spandex
ANSI/ISEA Impact Level
1
Glove Construction
Knit
Hem Style
Finished
Glove Lining Material
Nylon, Spandex
Knit Material Color
Black
EN 388 Rating
4131AP
ANSI/ISEA Needlestick Level - Palm
2
Base Coating Material
Nitrile
Touchscreen Compatible
No
Impact Protection Style
Low-Profile
Glove Hand Style
Left and Right
Maximum Temperature
212 Degrees F
Pairs per Package
4
Silicone-Free
Yes
Cuff Color
Gray
Finger Coverage
Full Finger
Palm Type
Coated
Hand Protection Style
Glove
Double-Dipped
No
Lint-Free
No
Reversible
No
Insulated
No
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Glove Coating Color
Black, Green Yellow
Knuckle Protection Material
TPR
Latex-Free
Yes
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Level
2
Sold As
Pair
Surface Resistivity
3.03 x 10^12 ohm/sq
Glove Features
Reinforced Thumb Crotch
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
ANSI/ISEA Impact Force
1 N
Glove Styles
Seamless Knit
Base Coating Coverage
Palm and Fingers
EN 407 Contact Heat Level
15 sec
Palm Style
Single Layer
ANSI/ISEA Puncture Force
56 N
Task and Chore Glove Style
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & reviews