Multicode Reader, Red Light, 600 mA, 617 nm

  • Mfr # O2I512

  • Zoro # G808127524


product price:  $2,158.99
/ea
Free Shipping & Returns

Key Features

Image Resolution
1280 x 960 px
Maximum Reading Rate
40 Hz
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Maximum Ambient Temperature
50 Degrees C
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O2I512
Zoro #
G808127524
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
86 mm
Overall Width
45 mm
Wavelength
617 nm
Overall Depth
45 mm

Details

Item
Multicode Reader
Image Resolution
1280 x 960 px
Maximum Reading Rate
40 Hz
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Maximum Ambient Temperature
50 Degrees C
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Electrical Design
PNP/NPN
Transmission Rate
10 MBps, 100 MBps
Current Consumption
600 mA
Number of Digital Inputs
1
Lens Type
Wide Angle
Number of Digital Outputs
2
Type of light
Red Light
Operating Voltage
18 to 30V DC
Communication Interface
Ethernet
Operating Distance
35 mm
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Minimum Ambient Temperature
-10 Degrees C
Housing Material
Diecast Zinc Powder Coated

Description

Multicode Reader, Communication Interface Ethernet, Current Consumption 600 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Wide Angle, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 35 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.