Shop NOOK
See all product information
Create Account
Screw, EZM-3010
Mfr # EZM-3010
Zoro # G808138414
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.75 in
Minimum Shaft Diameter
0.311 in
Number of Mounting Holes
4
Overall Height
2 in
Mounting Hole Diameter
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZM-3010
- Zoro #
- G808138414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.75 in
- Minimum Shaft Diameter
- 0.311 in
- Overall Height
- 2 in
- Mounting Hole Diameter
- 0.28 in
- Maximum Shaft Diameter
- 0.312 in
Details
- Item
- Screw
- Number of Mounting Holes
- 4
- Mounting Hole Center to Center
- 2 in
- Number of Bearings
- Double
Description
Screw, Maximum Shaft Diameter 0.312 in, Minimum Shaft Diameter 0.311 in, Number of Bearings Double, Number of Mounting Holes 4, Overall Height 2 in, Overall Width 2.75 in, Mounting Hole Center to Center 2 in, Mounting Hole Diameter 0.28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.