Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M6-206-427-RO

  • Zoro # G808260535


product price:  $45.39
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-206-427-RO
Zoro #
G808260535
UPC #
888434599822
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.11 in
Printable Portion Width
1/2 in
Maximum Wire Diameter
0.22 in
Label Height
2 7/16 in
Roll Width
1/2 in
Label Width
1/2 in
Printable Portion Height
7/10 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, White
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Material Properties
Vinyl
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Material Series
B-427
Maximum Wire Gauge
10 AWG
Preprinted Images
None
Label Attachment Style
Self-Laminating
Number of Labels Included
75
Adhesive Material
Acrylic
Labels per Row
1
Label Shape
Rectangle
Minimum Wire Gauge
16 AWG
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 7/16 in, Label Width 1/2 in, Number of Labels Included 75, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.