Shop BRADY

Pre-CutLabelStockRoll, Multicolor, Gloss

  • Mfr # BMC-2000-595-PRE

  • Zoro # G808260733


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
Black, White, Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMC-2000-595-PRE
Zoro #
G808260733
UPC #
888434590928
Country of Origin
Mexico

Dimensions

Label Height
2 in
Label Width
4 1/8 in
Label Thickness
0.004 in
Roll Width
4 1/8 in
Roll Length
2 in

Details

Item
Pre-Cut Label Stock Roll
Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
Black, White, Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
225
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant
Includes
Roll of 225 Labels
Material Properties
Aggressive Adhesive, Harsh Environment, Permanent Adhesive
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Preprinted Text
Precaucion
Material Series
B-595
Recommended Ribbon
M61-R6010, M7-R6000
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Black, White, Yellow, Label Finish Gloss, Label Height 2 in, Label Material Vinyl, Label Width 4 1/8 in, Labels per Roll 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.