Pre-CutLabelStockRoll, Multicolor, Gloss

  • Mfr # BMC-2000-595-PEL

  • Zoro # G808260771


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
Black, Yellow on White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMC-2000-595-PEL
Zoro #
G808260771
UPC #
888434590911
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Label Height
2 in
Label Width
4 1/8 in

Details

Item
Label
Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
Black, Yellow on White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Labels per Roll
225
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant
Includes
Roll of 225 Labels
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Preprinted Text
PELIGRO
Adhesive Material
Acrylic
Recommended Ribbon
M61-R6010, M7-R6000
Maximum Service Temperature
180 Degrees F
Material Series
B-595
For Print Method
Thermal-Transfer
Minimum Service Temperature
-40 Degrees F
Material Properties
Aggressive Adhesive, Harsh Environment, Permanent Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Black, White, Yellow, Label Finish Gloss, Label Height 2 in, Label Material Vinyl, Label Width 4 1/8 in, Labels per Roll 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.