Non-Woven Roll, Maroon, 30 ft L, 6" W
Mfr # 66261058376
Zoro # G808656161
product price:Â $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261058376
Zoro #
G808656161
UPC #
662610583764
Country of Origin
Mexico
Dimensions
Overall Length
30 ft
Overall Width
6 in
Details
Item
Non-Woven Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Backing Material
Nylon
Series
Bear-Tex 777
Color
Maroon
Coating Coverage
Open
Description
Non-Woven Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Series Bear-Tex 777, Overall Length 30 ft, Overall Width 6 in, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.