M1.6-0.35 x 3 mm Phillips Pan Machine Screw, Black Oxide Steel

  • Mfr # BULK-SCRW-9014

  • Zoro # G809278829


product price:  $0.18
/ea
Sold in multiples of 8000 for $1,440.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#0
Material
Steel
Finish
Black Oxide
Tensile Strength
60,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-9014
Zoro #
G809278829
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M1.6-0.35
Fastener Length
3 mm
Drive Size
#0

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Tensile Strength
60,900 psi
Standards
DIN 7985
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.