Shop KYORENE
Create Account
Cut Sleeve, 14", Gray Kyorene
- Mfr # 00-014
- Zoro # G809575645
product price:Â
$
5.12
/ea
Sold in multiples of 24 for $122.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-014
- Zoro #
- G809575645
- UPC #
- 811373034574
- Country of Origin
- China
Details
- Item
- Kyorene 14" cut resistant sleeve
Description
Kyorene 14 In. cut resistant sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.