Def Purpose Starter, Thermal, 208-240VAC

  • Mfr # B27CGC25B016

  • Zoro # G810041832


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B27CGC25B016
Zoro #
G810041832
UPC #
782116917501
Country of Origin
United States

Dimensions

Overall Width
5.63 in
Overall Depth
5.81 in
Overall Height
10.17 in
Mounting Hole Distance - Height
8 in
Mounting Hole Distance - Width
4.5 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
Not Rated
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
Not Rated
Locked Rotor Load
60 A @ 575V
Auxiliary Contact Module Capacity
4
Coil Voltage
208-240V AC
Phase
Single
Frequency
50/60 Hz
Overload Protection Type
Thermal
Mounting Style
Bolt-On, Surface
NEMA Enclosure Rating
1
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
Not Rated
Number of Auxillary Contacts
1
Series
B27
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
Not Rated
Current AC
25 A
Overload Range
10-16 A
Certifications
CSA Certified; UL Recognized
Inductive Full Load
25 A IFL
Product Name
Eaton definite purpose starter
Coil
208-240 Vac, 50/60 Hz
Enclosure
NEMA type 1 enclosed
Model
Starter
Overload Relay
10-16 FLA
Amperage Rating
25A
Control Characteristics
Common control
Terminals
Screw/pressure plate

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.