Standard Dowel Pin, 1/8 in Nominal Dia, 3/8 in L, Steel, 50 PK
Mfr # WWG-DOW1250375
Zoro # G810073161
product price:Â $4.69
/pk 50, $0.09/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
1/8 in
Nominal Diameter
1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-DOW1250375
Zoro #
G810073161
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Nominal Diameter
1/8 in
Shank Length
3/8 in
Shank Length Tolerance
+0.010/-0.010 in
Outside Diameter Tolerance
+0.0003/+0.0001 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58-62
Standards
ASME B18.8.2, RoHS Compliant
Material Quality Standards
ASME B18.8.2
End Type
Radiused
Description
Dowel Pin, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +0.010/-0.010 in, Outside Diameter Tolerance +0.0003/+0.0001 in, Thread Size Not Applicable, Rockwell Hardness C58-62, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, RoHS Compliant, Material Quality Standards ASME B18.8.2, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.