Thd Mill, STR, Int, 1/2, 3/4-14, 1.034 Cut L

  • Mfr # TM440-14NPTF

  • Zoro # G8108703


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0340 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM440-14NPTF
Zoro #
G8108703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0340 in
Thread Size
1/2 in, 3/4"-14
Cutting Dia. (In.)
0.440
Cutting Dia.
0.440"
Overall Length (In.)
6
Length of Cut (In.)
1.034
Shank Length
4.9660 in
Cutter Dia. - Machining
0.4400"
Cutter Dia.
0.4400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
End Mill Material
Carbide
Flutes
4
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Finish
Uncoated
Pitch
14 TPI
Thread Type
Pipe
Type
Straight Flute, Internal Threads
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.4400 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.