Men's Oxford Shoe, Black, 7, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G810871743


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
7
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G810871743
UPC #
194115976272
Country of Origin
China

Dimensions

Size
7
Width
W
Size (PRINT)
7

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Closure
Lace Up
Static Dissipative
No
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Non-Marking Sole
Yes
Midsole Material (PRINT)
Foam
Insulated
No
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Metatarsal Guard
No
Midsole Technology (PRINT)
Hover Spring
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Upper Material
Leather
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material
Foam
Outsole Material
Rubber
Insole Technology
Anti-Fatigue
Gender (PRINT)
Men's
All-Leather Upper
Yes
Style Family
Oxford Shoe
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hover Spring
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.