
Cleaner/Degreaser, 5 gal Pail, Liquid
Mfr # 3000000114005
Zoro # G811494958
product price:Â $69.29
/eaKey Features
Container Type
Pail
Size
5 gal
Cleaner Form
Liquid
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3000000114005
Zoro #
G811494958
UPC #
043318001239
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Lemon
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
NSF Rating
Not Rated
Flash Point
Greater than 212 Degrees F
pH Level
9.5
VOC Content
0%
pH Value
Alkaline
Primary Chemical
Water
Base Formula
Water Based
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Standards
EPA Safer Choice, OSHA
Features
Deodorizing
Nonflammable
Yes
Biodegradable
Yes
Butyl Free
Yes
Plastic Safe
Yes
Description
Cleaner/Degreaser, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9.5, EPA Safer Choice, Primary Chemical Water, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.