Mobile Cabinet, Wood, 180 lb.

  • Mfr # 4102K

  • Zoro # G812029463


product price:  $1,119.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
24 in
Height
36 in
Load Capacity
500 lbs
Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4102K
Zoro #
G812029463
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
36 in
Caster Size
4 in
Overall Height
36 in
Overall Width - Maximum
4 ft
Overall Depth
24 in

Details

Item
Mobile Cabinet
Load Capacity
500 lbs
Material
Wood
Number of Drawers
0
Number of Shelves
2
Color
Black, Oak
Assembly
Assembly Required
Standards
MAS Certified Green, SEFA Compliant
Includes
Aluminum Sliding Door Glides, Lock
Number of Doors
2
Weight
180 lb
Includes Work Surface
Work Surface Included
ADA Compliant
Not ADA Compliant
Caster Type
Locking Swivel
Includes Casters
Casters Included
Opening Style
Door Cabinet
Product Type
Mobile Cabinet
Standing Style
Freestanding
Handle
Double

Description

  • Access Sliding Door Cabinet measures 48"W x 24"D x 36"H and is Made in the USA
  • Flat Work surface for maximum workspace, includes door/drawer cabinet with one adjustable shelf and a drawer
  • Unit rolls easily on 4" ball bearing locking swivel casters and the ChemGuard top is an excellent choice for chemistry classrooms, chemical resistant and durable, ready for years of use
  • Doors include a lock with unbreakable aluminum sliding door glides and 1 fixed shelf
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.