Duty Belt, Nylon, Polypropylene, Black, XL, Buckle, Hook-and-Loop, Snap

  • Mfr # 59505ABR-019-XL

  • Zoro # G812473020


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Size
XL
Length
47 in
Width
2 in
Material
Nylon, Polypropylene
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
59505ABR-019-XL
Zoro #
G812473020
UPC #
844802336093
Country of Origin
China

Dimensions

Size
XL
Length
47 in
Width
2 in
Compatible Waist Size - Maximum
42 in
Compatible Waist Size - Minimum
40 in

Details

Item
Duty Belt
Material
Nylon, Polypropylene
Color
Black
Features
4 Belt Keepers with Hook and Loop and Snaps Included to Secure Outer Belt with Inner Belt, Inner Belt with Loop Face Included, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability and Hook Backing for Inner Belt Attachment, Patented Slim Lock Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment
Closure Style
Buckle, Hook-and-Loop, Snap
Type
Duty
Style
Duty, Tactical
Gender
Men's

Description

Duty Belt, XL, Men's, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.