
Dog Waste, Aluminum, 24 in x 18 in
Mfr # DCS08HWT1824CUS00019
Zoro # G812527679
product price: $46.99
/eaKey Features
Legend
Dog Waste
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCS08HWT1824CUS00019
Zoro #
G812527679
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
18 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
Dog Waste
Sign Material
Aluminum
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Legend Color
Brown
Header
Dog Waste
MUTCD Code
CUS00019
Sign Background Color
White
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.