Degreaser, Bottle, Liquid
Mfr # 372DA-5G
Zoro # G812534974
product price:Â $2,641.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
372DA-5G
Zoro #
G812534974
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Plastic Safe
Yes
Base Formula
Solvent
VOC Content
100%
Nonflammable
Yes
Dielectric Strength
20 to 35kV
Features
Drop-in Replacement for 3M Novec 7100, 7200 and 7300, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Zero Ozone Depletion Potential (ODP)
Application
Deposition Solvent, Rinsing Agent, Vapor-Degreasers and General Solvent Cleaner
Primary Chemical
Trans-1,2-Dichloroethylene
NSF Rating
Not Rated
Description
Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength 20 to 35kV, Application Deposition Solvent, Rinsing Agent, Vapor-Degreasers and General Solvent Cleaner, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-1,2-Dichloroethylene, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.