
Modern Distressed Boxes 3'3'' x 5' Blue
Mfr # 956BLUE3X5
Zoro # G813074004
product price:Â $41.89
/eaKey Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
956BLUE3X5
Zoro #
G813074004
UPC #
847918074118
Country of Origin
Türkiye
Dimensions
Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.31 in
Details
Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Description
Unroll this modern distressed geometric design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.