
RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK
Mfr # MDT639PTP
Zoro # G813307997
product price:Â $40.89
/pk 25, $1.64/eaKey Features
Header
Caution
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDT639PTP
Zoro #
G813307997
UPC #
-
Country of Origin
United States
Dimensions
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Details
Header
Caution
Material
RP-Plastic
Description
Accuform Safety Tag, CAUTION DO NOT ENTER Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.