Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN

  • Mfr # TM335-18NPTF-A

  • Zoro # G8136344


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.3350 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM335-18NPTF-A
Zoro #
G8136344
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.3350 in
Thread Size
1/4 in, 3/8"-18
Length of Cut (In.)
0.693
Cutting Dia.
0.335"
Overall Length (In.)
3-1/2
Cutting Dia. (In.)
0.335
Shank Length
2.8070 in
Cutter Dia. - Machining
0.3350"
Cutter Dia.
0.3350 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Pipe
Nomenclature
TM
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
Flutes
4
Type
Straight Flute, Internal Threads
End Mill Material
Carbide
Pitch
18 TPI
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.3350 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.