
Cotter Pin, 1/4 in Dia, 1-3/4 in L, 18-8 Stainless Steel, 20 PK
Mfr # 25X175EPCPSS-20
Zoro # G814445124
product price:Â $27.65
/pk 20, $1.38/eaKey Features
System of Measurement
Inch
Pin Diameter
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25X175EPCPSS-20
Zoro #
G814445124
UPC #
759762070072
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Shank Length
1-3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.