Shoulder Bolt, M16-2.0 Thr Sz, 60 mm Shoulder Lg, Alloy Steel, 25 PK

  • Mfr # M20C60ASB12BO-25

  • Zoro # G814471864


product price:  $1,298.99
/pk 25, $51.96/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.0
Material
Alloy Steel
Finish
Black Oxide
Class
Class 12.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M20C60ASB12BO-25
Zoro #
G814471864
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.0
Shoulder Diameter
M20
Shoulder Length
60 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Bolt
Class
Class 12.9

Description

Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.