Slant 24in LED Vanity, Satin Nickel

  • Mfr # SLNV2403LAJUDSN

  • Zoro # G814832375


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
24 in
Width
3 in
Housing Finish
Satin Nickel
Voltage
120-277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLNV2403LAJUDSN
Zoro #
G814832375
UPC #
37949505990
Country of Origin
China

Dimensions

Height
24 in
Width
3 in

Details

Color
Silver
Housing Finish
Satin Nickel
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
Frosted
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
1 x Vanity
Lumens
1235
Orientation
Horizontal
Diffuser Included
Yes
Title 24
Yes
Shape
Linear
Assembly Required
Partial Assembly
System Type
Hardwire
Average Life
50,000 hrs.
Material
Steel, Acrylic

Description

Enhance your space with the Slant LED Vanity. This stylish unit delivers a sleek, contemporary touch to any room while providing optimal lighting. It's perfect for illuminating vanities in bathrooms, or adding an artistic, modern flair to your home design. Designed for a horizontal orientation, this LED Vanity offers both functionality and finesse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.