Automotive Air Filter, Round, 10 1/2 in L

  • Mfr # AF25263

  • Zoro # G814841841


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible with Manufacturer Model Number
1063973, 2298909, 2331187, 2506883, 3109590, 3222188162, 3222188164, 3244044, 88747, 94747, D8RZ9D695A, E2036LS, P533884
Compatible Vehicle Make
Atlas Copco, Caterpillar, Moreau
Outside Diameter
8 21/32 in
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF25263
Zoro #
G814841841
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
8 21/32 in
Overall Height
19 29/32 in
Overall Length
10 1/2 in
Outside Diameter - Bottom
10 1/2 in
Overall Width
10 1/2 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible with Manufacturer Model Number
1063973, 2298909, 2331187, 2506883, 3109590, 3222188162, 3222188164, 3244044, 88747, 94747, D8RZ9D695A, E2036LS, P533884
Compatible Vehicle Make
Atlas Copco, Caterpillar, Moreau
Shape
Round
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25124, AF25262
Fleetguard
AF25263
Baldwin Interchange
RS3701
Use Location
Engine
Compatible Manufacturer Part Number
AF25124, AF25262
Compatible with Mfr. Model No.
AF25124, AF25262
Compatible Manufacturer Model Number
1063973, 2298909, 2331187, 2506883, 3109590, 3222188162, 3222188164, 3244044, 88747, 94747, D8RZ9D695A, E2036LS, P533884
For Use With Mfr. Model Number
AF25124, AF25262
Compatible with Manufacturer Model No.
AF25124, AF25262
Compatible Pump Manufacturer Part Number
AF25124, AF25262
Compatible Mfr. Model Number
AF25124, AF25262

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.