TeraStation 3430DN 4-Bay Secure SMB Desktop NAS 16TB (4x4TB) with Hard Drives Included

  • Mfr # TS3430DN1604

  • Zoro # G814935694


product price:  $1,283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Height
8.5 in
Width
6.7 in
Depth
9.1 in
Mounting
Desktop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS3430DN1604
Zoro #
G814935694
UPC #
747464136271
Country of Origin
Japan

Dimensions

Height
8.5 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Mounting
Desktop
Number of Total Expansion Bays
4
Protocols
NFS, CIFS/SMB, AFP, SFTP, FTPS, FTP, TCP/IP, iSCSI
Processor Core
Quad-core (4 Core)
Memory Technology
DDR4 SDRAM
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Number of USB Ports
2
Processor Model
AL524
Processor Speed
2 GHz
Processor Type
Alpine
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Network (RJ-45)
Yes
RAID Supported
Yes
Total Hard Drive Capacity Installed
16 TB
Hard Drive Configuration
4 x 4TB
Standard Memory
2 GB
Number of Hard Drives Installed
4
Package Contents
TeraStation TS3430DN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Number of Hard Drives Supported
4
Series
3030
Product Line
TeraStation

Description

TeraStation 3430DN 16TB 4 Bay Desktop NAS 4x4TB NAS HDD Included 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.