Shop RHEEM

80 gal Electric Tank Water Heater, Single Phase 91 in H

  • Mfr # PROPH80 T2 RH400-SO

  • Zoro # G815306752


product price: 
$
3,822.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
80 gal
Phase
Single
Overall Height
91 in
Overheat Protection
Yes
Energy Factor
4.07
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPH80 T2 RH400-SO
Zoro #
G815306752
UPC #
020352813332
Country of Origin
Mexico

Dimensions

Overall Height
91 in
Manufacturer Warranty Length
10 yr
Tank Diameter
24.25 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
42.4 in
Height to T and P Valve
42.38 in
Overall Depth
24.6 in
Overall Width
29.5 in
Cold Inlet Size
3/4 in
Tank Height
74.19 in
Height to Hot Outlet
42.4 in

Details

Item
Electric Tank Water Heater with Heat Pump
Tank Capacity
80 gal
Phase
Single
Overheat Protection
Yes
Energy Factor
4.07
Element Material
Stainless Steel
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Operating Voltage
208 to 240V
Included Valves
Drain, Shutoff, Temperature and Pressure Relief
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Includes Heat Pump
Heat Pump Included
Includes
360 Degrees Leak Detection Cable
Water Connection Location
Top
Market
Residential
Minimum Wattage
4,500 W
Environment
Indoor
First Hour Rating
87 gal
Equivalent BtuH
4,200 BtuH
Maximum Water Pressure
150 psi
Tank Insulation Material
Non-CFC Foam
Tank Lining Material
Vitreous Glass
Power Consumption
5,000 W
Recovery Rate @ Rise
27 gph @ 90 Degrees F
Tank Outer Shell Material
Plastic
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F
Hot Outlet Type
NPT
WiFi Enabled
Yes
Cold Inlet Type
NPT
Control Type
Smart Device/App, Wi-Fi
Product Type
Electric Tank Water Heater with Heat Pump

Description

Electric Tank Water Heater with Heat Pump, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 87 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F, Overall Height 91 in, Power Consumption 5,000 W, Tank Capacity 80 gal, Tank Diameter 24.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Wi-Fi, Current 21 A, Element Material Stainless Steel, Energy Factor 4.07, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.