Billings 27 undermount single-bowl kitchen sink Matte Taupe

  • Mfr # 33713-CM3

  • Zoro # G815622142


product price:  $574.50
/ea
Free Shipping & Returns

Key Features

Overall Length
26.5 in
Mounting Type
Undermount
Body Material
Neoroc Composite
Finish
Matte Taupe
Overall Width
18.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33713-CM3
Zoro #
G815622142
UPC #
195711148469
Country of Origin
Mexico

Dimensions

Overall Length
26.5 in
Overall Width
18.3 in
Bowl Depth
9.64 in

Details

Mounting Type
Undermount
Body Material
Neoroc Composite
Finish
Matte Taupe
Item
Kitchen Sinks
Bowl Shape
Rectangle
Color
Matte Taupe
Standards
CSA Listed
Product Style
Contemporary

Description

The Billings 27" undermount kitchen sink raises the bar on functionality and professional styling with options for custom accessories sold separately that integrate seamlessly within the bowl's ledge. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's large, deep bowl allows you to soak and clean large cookware and bakeware and has easy-to-clean rounded corners.


  • 30" (762 mm) minimum base cabinet width
  • Single large bowl
  • 9" (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.