Wire Shelving, 24"X24"X54", Black Epoxy

  • Mfr # WR54-2424BK

  • Zoro # G8160715


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Depth
24"
Height
54"
Material
Carbon Steel
Number of Shelves
4
Load Capacity
800 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR54-2424BK
Zoro #
G8160715
UPC #
651588298435
Country of Origin
China

Dimensions

Width
24"
Depth
24"
Height
54"
Overall Height
54 in
Overall Width
24 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
4
Color
Epoxy Coated, Black
Load Capacity
800 lb.

Description

Wire Shelving,24 In.x24 In.x54 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.