
Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Nickel Gray, 4XL
Mfr # 111006
Zoro # G816137256
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Nickel Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
111006
Zoro #
G816137256
UPC #
810138527252
Country of Origin
Bangladesh
Dimensions
Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Long Sleeve Shirt
Color
Nickel Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
Features
Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm
Closure Type
Button
Type
Long Sleeve Shirt
Binding
(6) Melamine Buttons
Includes
Document Pocket, Elbow Pad Pocket, Epaulettes, Mic Loop and Badge Tab Package
Uniform Type
General
Fabric
Cotton, Polyester
Pant Sizing
Regular
Description
Long Sleeve Shirt, Size 4XL, Color Nickel Gray, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 58 in to 60 in, Sleeve Length 37 1/2 in to 38 in, Neck Size 20 in to 20 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding (6) Melamine Buttons, Fabric Weight 4.1 oz, Features Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm, Type Long Sleeve Shirt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.