
6in Mini USB 2.0 Cable - A to Mini B
Mfr # USB2HABM6IN
Zoro # G816423199
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Gray
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
USB2HABM6IN
Zoro #
G816423199
UPC #
65030840644
Country of Origin
China
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Gray
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Environmental Certification
EU RoHS
Cable Type
USB/USB Mini-B
Connector Gender on First End
Male
Device Supported
Notebook, Desktop PC, GPS, MAC, Digital Camera, PDA, Portable Hard Drive, MP3 Player, Camcorder, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Features
Charging
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
REACH free of SVHC
Yes
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.