Radial Ball Bearing, 6210 Industry Number, Double Shielded, 50 mm Dia, Alloy Steel

  • Mfr # 6210 2ZNR JEM

  • Zoro # G8166864


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210 2ZNR JEM
Zoro #
G8166864
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Outer Ring Width
20 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.01 mm
Retaining Ring Diameter
96.5 mm
Retaining Ring Thickness
2.46 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6210
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
6210 2ZNR JEM
Static Load Capacity
5,200 lb
Retainer Type
Snap Ring
Temp. Range
-40 Degrees to 212 Degrees F
Dynamic Load Capacity
8,300 lb
Max. RPM
10,000 RPM
Shield Material
Steel
Bore Tolerance
+0/-.01mm
Lubrication
MT47 Grease
ABEC Tolerance
1
Maximum Temperature
212 Degrees F
Outer Ring Type
Retaining Ring Groove
Static Radial Load Capacity
23.2 kN
Minimum Temperature
-40 Degrees F
Maximum Speed
8,000 RPM
Retaining Ring Material
Snap Ring
Dynamic Radial Load Capacity
37.1 kN
Ring Material Grade
100Cr6
Maximum Axial Load
8,300 lbf
Includes Retaining Ring
Yes
Retaining Ring Groove
Yes
Lubricant Material
MT47 Grease

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 37.1 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.