Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DCM Pro 2-125 1/1 H4.3 V19.2/4.8 230/60

  • Zoro # G8176585


product price:  $4,204.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 2-125 1/1 H4.3 V19.2/4.8 230/60
Zoro #
G8176585
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Housing Length
16 1/2 in
Housing Width
10 1/2 in
Chain Length
14 ft
Body Length
16 1/2 in
Lifting Hook Opening Width
30 in
Body Depth
6 13/16 in
Mfr. Warranty Length
2 yr
Body Width
10 1/2 in
Minimum Retracted Length
31 27/32 in
Controller Cord Length
14 ft
Maximum Lifting Length
14 ft

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
250 lb
Min. Between Hooks
30 in
Motor HP
0.59 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Item
Electric Chain Hoist
Number of Speeds
2
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Control
Integrated Control Handle
Hz
60
Brake
DC Disc
Control Cord
14 ft
Classification
H4
Clutch
Overload Slip
Thermal Protection
Included
Reeving
1
Amps @ Low Volts
3.1 A
Lubrication
Maintenance Free for Up to 10 Yr.
Starts and Stops per Hour
240
Trolley IP Rating
IP55
Includes Brake
Brake Included
Included Components
Chain Container
Includes Clutch
Clutch Included
Current at Max. Voltage
3.1 A
Current at Min. Voltage
3.1 A
Hoist IP Rating
IP55
Duty Classification
H4
For Outdoor Use
Yes
Chain Finish
Powder Coated
Body Material
Aluminum
Trolley Wheel Material
Plastic
Controls
Contactor
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Programmable
Non-Programmable
Number of Load Chains
1
Clutch Type
Overload Slip
Motor Horsepower
5/8 hp
Maximum Lifting Capacity
276 lb
Lifting Hook Material
Steel
Overload Protection Included
Yes
Lifting Hook Type
Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Chain Material
Steel
Fixed Lift Speed
15.7 fpm, 63 fpm
Number of Reeves
1
Headroom
30 in
Brake Type
DC Current
Body Finish
Powder Coated
Pendant IP Rating
IP65
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 5/8 hp, Operating Voltage 230V AC, Headroom 30 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.