Managerial Chair Desk Chair, Adjustable Arms, 18-1/4" to 22" Height, Fabric, Black

  • Mfr # 92343-30

  • Zoro # G8197567


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Coal
Seat Height Range
18-1/4" to 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92343-30
Zoro #
G8197567
UPC #
090234177487
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/4" to 22"
Seat Width
20-1/4"
Seat Depth
19 in
Back Height
16-3/4"
Back Width
18 1/2 in
Overall Height
39 in
Overall Width
26 3/4 in
Overall Depth
25 1/4 in
Cushion Thickness
3-1/2 in
Seat Height Min.
18 1/4 in
Seat Height Max.
22 in
Depth
25.3"
Height
39"
Width
26.5"
Seat Height
18 1/4 in
Maximum Overall Height
42 1/4 in
Minimum Overall Height
35 7/8 in
Maximum Seat Height
22 in
Maximum Arm Height
31 in
Minimum Seat Height
18 1/4 in
Minimum Arm Height
24 3/4 in
Seat Thickness
3 1/2 in
Seat-Depth
19"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Coal
Back Material
Mesh
Back Color
Coal
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Black
Item
Desk Chair
Material
Fabric
Standards
TAA Compliant
Base Style
5-Star
Number of Glides
0
Assembled/Unassembled
Unassembled
Series
Pro line II
Number of Casters
5
Frame Material
Nylon
Weight Capacity
250 lb
Green Certification or Other Recognition
GREENGUARD
Assembled
Yes
Lumbar Support
Yes
Frame Color
Black
Features
Dual Function Control, Mobility, Heavy Duty, Durable, Comfortable, Ratchet Back, Dual Wheel Caster, Breathable, Back Height Adjustment, Lightweight, Mesh Back
Includes
1 x Base5 x Casters1 x Pneumatic Cylinder1 x Bellows1 x Mechanism1 x Seat Cushion1 x Back2 x Arms (8L & 8R)3 x Flat Washers3 x Star Washers6 x Mechanism Screws1 x Short Back Support Screw1 x Long Back Support Screw2 x Plastic Cover Screw2 x Knob1 x Plastic Cover1 x Back Support2 x Allen Wrench
Shape
5-star
Assembly
Unassembled
Type
Management Chair
Style
Managers Chair
Swivel Angle
360 Degrees
Support Style
Frame
Arm Adjustment
Height, Left/Right Slide
Swivel
Yes
Tilting Back
Yes
Seat Adjustments
Height
Adjustable Arms
Yes
Number of Feet
5
Rolling
Yes
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Adjustable Seat
Yes
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 3/4 in, Overall Depth 25 1/4 in, Maximum Seat Height 22 in, Maximum Overall Height 42 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 3/4 in, Seat Width 20 1/4 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Pro-Line II, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.