Carbide End Mill, Dia 2.0mm, Cut L 6.0mm
Mfr # BMRM-020-2X
Zoro # G8204201
product price:Â $27.35
/eaKey Features
Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BMRM-020-2X
Zoro #
G8204201
UPC #
728709122426
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
6 mm
Shank Dia.
4 mm
Milling Dia.
2 mm
Overall Length
50 mm
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.