PackingFoamRoll, Wht, 1/8in, Non-Perforated
Mfr # 56KZ03
Zoro # G8220015
product price:Â $165.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Polyethylene
Foam Roll Type
Standard
Foam Thickness
1/8 in
Roll Width
48 in
Roll Length
550 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56KZ03
Zoro #
G8220015
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
1/8 in
Roll Width
48 in
Roll Length
550 ft
Roll Dia.
33 in
Core Size
3 in dia
Details
Material
Polyethylene
Item
Packing Foam Roll
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
1
Temperature Range
30 Degrees to 80 Degrees F
Bundle Weight
28 lb
Roll Weight
28 lb
Recycling Information
Recyclable
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 48 in, Roll Length 550 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 28 lb, Bundle Weight 28 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.