M27 x 3 mm Hi-Performance Zinc-Plated Steel Nylon-Insert Locknuts, 1000PK

  • Mfr # X1E-FAS-NUT-LOC-1665x1000

  • Zoro # G822850859


product price:  $23,266.99
/pk 1000, $23.27/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Thread Size
M27 x 3 mm
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
27 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1665x1000
Zoro #
G822850859
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M27 x 3 mm
Hex Height
27 mm
Hex Width
41 mm

Details

Item
Nylon-Insert Locknuts
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Locknut Series
X1E-FAS-NUT-LOC-1665

Description

X1Tools Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.