Carbide End Mill, 31/64In, 2FL, Single, 3In

  • Mfr # 221-001108

  • Zoro # G8233443


product price:  $51.55
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
31/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
221-001108
Zoro #
G8233443
UPC #
888226030366
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
31/64"
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.484375 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
219
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Flute Type
Spiral

Description

Ball End Mill, 0.484375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.