Blender, High Power with Timer, 64 Oz

  • Mfr # MX1100XTS

  • Zoro # G8238903


product price:  $868.99
/ea
Free Shipping & Returns

Key Features

Type
High Power with Timer
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1100XTS
Zoro #
G8238903
UPC #
040072006821
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
8 1/2 in
Height
18 in
Overall Width
8 1/2 in
Overall Height
18 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power with Timer
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Color
Black
Standards
NSF, TUV
Watts
1,500 W
Material
Die-Cast Base, Stainless Steel Container
RPM High
45,000 RPM
Special Features
30 Second Electronic Count Down Timer & Pulse
Hz
60
Includes
Removable Jar Pad, Stainless Steel Container
Amps
13 A
Voltage
120V AC
Wattage
1,560 W
Includes Sound Enclosure
No
Horsepower
3 1/2 hp
Current
12.5 A
Maximum Speed
45,000 RPM
Features
Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Recommended for 75+ Drinks Per Day
Actuation
Electronic Keypad
Container Material
Stainless Steel
Blending Functions
Pulse, Smoothie
Product Type
Blender
Frequency
60 Hz
Weight
12 lb

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Stainless Steel, Includes Sound Enclosure No, Current 12.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.