Fabric Task Chair, 17" to 22", No Arms, Blue

  • Mfr # LNS-F-TLC-WW-BLUE

  • Zoro # G8244555


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Blue
Number of Glides
0
Seat Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNS-F-TLC-WW-BLUE
Zoro #
G8244555
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Depth
17 in
Overall Height
30 1/2 in
Back Height
13-1/2"
Seat Width
19"
Seat Height Max.
22 in
Overall Depth
17 in
Seat Height Range
17" to 22"
Overall Width
19 in
Seat Height Min.
17 in
Back Width
17 in
Maximum Overall Height
30 1/2 in
Seat Thickness
2 1/2 in
Minimum Seat Height
18 in
Maximum Seat Height
23 in
Notional Size
Standard
Seat-Depth
17"

Details

Style
Task Chair
Material
Fabric
Color
Blue
Item
Task Chair
Number of Glides
0
Seat Material
Fabric
Seat Tilt Forward
-3 Degrees
Frame Material
Nylon
Base Material
Reinforced Nylon
Back Color
Blue
Features
10-Year Unconditional Warranty
Backrest
Tilt
Seat Color
Blue
Back Tilt Forward
80 Degrees
Arm Style
No Arms
Cushion
High Density Foam
Number of Casters
5
Back Material
Fabric
Assembled
No
Seat Tilt Backward
10 Degrees
Weight Capacity
450 lb
Standards
ANSI/BIFMA
Back Tilt Backward
105 Degrees
Assembled/Unassembled
Unassembled
Caster Type
Carpet Casters
Base
Reinforced Nylon
Series
Lincoln
Frame Color
Black
Office Chair Style
Task Chair
Assembly
Unassembled
Adjustable Seat
Yes
Minimum Back Tilt
80 Degrees
Number of Casters/Glides
5
Support Style
Frame
Minimum Seat Tilt
-3 Degrees
Maximum Seat Tilt
10 Degrees
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Maximum Back Tilt
105 Degrees
Seat Adjustments
Height
Tilt Configuration
Basic Tilt
Number of Arms
0

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 23 in, Maximum Overall Height 30 1/2 in, Seat Color Blue, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.