Stainless Steel 7" dia. Double Waffle Maker

  • Mfr # WW200

  • Zoro # G8268111


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity
2 Waffles
Overall Length (In.)
10 1/2 in
Plug
5-15P
Includes
Measuring Cup
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW200
Zoro #
G8268111
UPC #
040072015687
Country of Origin
China

Dimensions

Overall Length (In.)
10 1/2 in
Overall Height (In.)
9 1/2 in
Overall Width (In.)
17 in
Cooking Surface Width
7 in
Overall Height
9 1/2 in
Overall Depth
17 in
Overall Width
10 1/2 in

Details

Item
Double Waffle Maker
Holding Capacity
2 Waffles
Plug
5-15P
Includes
Measuring Cup
Voltage
120V AC
Amps
11.66
Watts
1,400 W
Material
Aluminum
Cooking Surface (in.)
7 dia.
Type
Double
Color
Stainless Steel
Standards
cETLus, NSF
Current
12 A
Power Source
Electric
Plug Type
5-15
Wattage
1,400 W
Features
Embedded Heating Elements for Precise Temperature Control, Independent Ready Lights and Audio Beep Signal When Waffles are Ready to Serve, Rotary Feature for Even Baking of Two Waffles at Once

Description

Double Waffle Maker, Material Aluminum, Cooking Surface Width 7 in, Overall Height 9 1/2 in, Overall Width 10 1/2 in, Overall Depth 17 in, Wattage 1,400 W, Plug Type 5-15, Current 12 A, Features Embedded Heating Elements for Precise Temperature Control, Independent Ready Lights and Audio Beep Signal When Waffles are Ready to Serve, Rotary Feature for Even Baking of Two Waffles at Once, Includes Measuring Cup, Power Source Electric, Standards cETLus, NSF, Voltage 120V AC

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.