Managerial Chair Desk Chair, Adjustable Arms, 18-3/4" to 23" Height, Mesh, Black

  • Mfr # 5500

  • Zoro # G8288463


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18-3/4" to 23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5500
Zoro #
G8288463
UPC #
090234024910
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 23"
Seat Width
20-1/2"
Seat Depth
19 1/2 in
Back Height
18-1/2"
Back Width
20 1/2 in
Seat Height Min.
18 3/4 in
Overall Height
42 in
Seat Height Max.
23 in
Overall Width
28 5/8 in
Cushion Thickness
3-1/2 in
Overall Depth
25 1/4 in
Depth
26.5"
Width
27"
Height
42"
Seat Height
18 3/4 in
Minimum Arm Height
25 1/2 in
Minimum Seat Height
18 3/4 in
Maximum Arm Height
29 3/4 in
Seat Thickness
3 1/2 in
Maximum Seat Height
23 in
Maximum Overall Height
42 1/4 in
Minimum Overall Height
38 in
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Standards
Greenguard Certified, TAA Compliant
Features
Ergonomic Design
Base Style
5-Star
Assembled/Unassembled
Unassembled
Color
Black
Number of Glides
0
Number of Casters
5
Material
Mesh
Weight Capacity
250 lb
Frame Material
Nylon
Series
Space Seating
Lumbar Support
Yes
Assembled
Yes
Frame Color
Black
Assembly
Unassembled
Shape
5-star
Type
Management Chair
Style
Managers Chair
Swivel
Yes
Tilt Configuration
Upright Locking Tilt
Tilting Back
Yes
Number of Casters/Glides
5
Arm Adjustment
Height
Adjustable Arms
Yes
Rolling
Yes
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Number of Arms
2
Support Style
Frame
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 5/8 in, Overall Depth 25 1/4 in, Maximum Seat Height 23 in, Maximum Overall Height 42 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Space Seating, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.