Blender, Electronic Controls

  • Mfr # MX1050XTX

  • Zoro # G8289881


product price:  $582.00
/ea
Free Shipping & Returns

Key Features

Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Special Features
Electronic Controls & Pulse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1050XTX
Zoro #
G8289881
UPC #
040072016981
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
8 1/4 in
Height
18 in
Overall Height
18 in
Overall Width
8 1/2 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Special Features
Electronic Controls & Pulse
Voltage
120V AC
Standards
NSF, TUV
Color
Black
RPM High
45,000 RPM
Watts
1,500 W
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
Amps
13 A
Material
BPA Free Polycarbonate Container, Die-Cast Base
Hz
60
Weight
12 lb
Features
Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Recommended for 75+ Drinks Per Day
Maximum Speed
45,000 RPM
Actuation
Electronic Keypad
Container Material
Copolyester
Frequency
60 Hz
Blending Functions
Pulse, Smoothie
Wattage
1,560 W
Product Type
Blender
Current
12.5 A
Includes Sound Enclosure
No
Horsepower
3 1/2 hp

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.