Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel

  • Mfr # SPK-39-F

  • Zoro # G8318301


product price:  $50.59
/ea

Key Features

Bore Dia.
2.4375 in
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Outside Dia.
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPK-39-F
Zoro #
G8318301
UPC #
634529078211
Country of Origin
United States

Dimensions

Bore Dia.
2.4375 in
Outside Dia.
3 1/2 in
Dimension Type
Inch
Width
0.750 in
Screw Size
5/16"-24
Clearance Dia.
3.707 in
Width Tolerance
+0.003 in / -0.010 in
Screw Thread Size
5/16"-24
For Shaft Diameter
2 3/16 in
Collar Outside Diameter
3 1/2 in
Keyway Depth
5/16 in
Clearance Diameter
3.71 in
Bore Diameter
2 7/16 in
Keyway Width
5/8 in
Collar Width
3/4 in

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
2 Piece Clamp with Keyway
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
ISO 9001:2015 Certified
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Seating Torque
325 lb-in
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Screw Location from Center
1.48 in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
2-Piece
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Carbon Steel
Bore Type
Round Keyed
Collar Material Finish
Black Oxide
Screw Location (R)
1.484 in
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Keyway (K)
5/8 in
Weight
0.9151 lbs
Number of Screws
2

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.71 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width 5/8 in, Collar Material Grade 1215, Keyway Depth 5/16 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.