Thread Mill Multi Point

  • Mfr # TM-180-12X

  • Zoro # G8331014


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.055 in
Number of Flutes
4
Thread Size
18-56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM-180-12X
Zoro #
G8331014
UPC #
728709184202
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.055 in
Thread Size
18-56
Neck Dia. (In.)
1/2"
Insert Size
3/4"
Cutting Dia.
0.180"
Cutting Dia. (In.)
.180"
Length of Cut (In.)
2.560"
Neck Dia.
0.0900 in
Shank Length
1 3/4 in
Neck Length
3/4 in
Cutter Dia. - Machining
0.1800"
Cutter Dia.
0.1800 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Type
Solid
Finish
AlTiN
Application
Cutting Threads
Flutes
4
End Mill Material
Carbide
Nomenclature
TM
Cutting Direction
Neutral
Thread Type
Inch
Pitch
18 to 56 TPI
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
18-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.1800 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.