ACME Thread Tap, 1"-5, Plug, 4 Flutes

  • Mfr # 017638AS

  • Zoro # G8337509


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-5
Tap Chamfer
Plug
Number of Flutes
4
Threads per Inch
5
Thread Length
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
017638AS
Zoro #
G8337509
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-5
Thread Length
2-1/2 in
Square Size
0.6000 in
Thread Size
1"-5
Shank Dia.
0.8000 in
Overall Length
5.1300 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Threads per Inch
5
Thread Limit
2G
Tap Finish
Bright (Uncoated)
Thread Standard
ACME
Thread Direction
Left Hand
Measurement System
Fractional Inch
Tap Material
High Speed Steel

Description

ACME Thread Tap, Thread Size 1 In.-5, Overall Length 5.1300 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 2-1/2 in, Thread Limit 2G, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.